Deep groove ball bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x28x28 mm |
---|---|
Logistic Weight | 21 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | S60 |
Reference speed | 23200 rpm |
Limit speed | 37500 rpm |
Basic static load, radial - C0r | 1910 N |
Basic dynamic load, radial - Cr | 4350 N |
Usually arrives within 14 working days