Deep groove ball bearing FAG 6238-M, Outer diameter: 340 mm | Width: 55 mm | Inner diameter: 190 mm
Deep groove ball bearing
See technical informationReferences
FAG:6238-M
Rubix:229A4180
Manufacturer :0191067340000
EAN:4012801559195

Product details : FAG 6238-M BEARING 0191067340000
Deep groove ball bearing 62..-M, single row, solid brass cage
Strengths
High load capacity, high rotational speed possible.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x340x340 mm |
|---|---|
| Logistic Weight | 22295 g |
| Inner diameter | 190 mm |
| Outer diameter | 340 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62..-m |
| Material | steel |
| Cage | brass |
| Reference speed | 2600 rpm |
| Limit speed | 3350 rpm |
| Basic static load, radial - C0r | 280000 N |
| Basic dynamic load, radial - Cr | 255000 N |
Show UNSPSC/ECL@SS
£ 1,039.24 excl. VAT
/ Each
£ 1,247.09 incl. VAT
- Delivery usually within ( 7 ) days
