Deep groove ball bearing FAG S6205-HLC, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm


Deep groove ball bearing

References
fag:S6205-HLC
rubix:238A2855
manufacturer :0539728130000
ean:4012802228175
brand logo
brand logo
Technical specifications
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
See all Specifications

Product details : FAG S6205-HLC DEEP GROOVE BALL BEARINGSINGLE ROW STAINLESS STEEL DIMEN


Features:
This FAG stainless steel deep groove ball bearing is an essential component for many industrial applications. This single-row ball bearing offers superior chemical and corrosion resistance, making it a reliable choice for demanding environments.
This ball bearing is designed with high-quality materials, offering exceptional durability. Its single-row stainless steel design guarantees enhanced resistance to corrosive elements.

Single-row stainless steel deep groove ball bearings are particularly versatile, feature low friction and are designed to generate low noise and vibration levels at high rotational speeds. They support radial and axial loads in both directions, are easy to fit and require little maintenance.

Maintenance:
To ensure long life and optimum performance, we recommend regular monitoring of bearing condition and lubrication in accordance with the manufacturer's recommendations. Regular preventive maintenance will help maintain bearing reliability and efficiency.
Deep groove ball bearing S62, corrosion-resistant materials, single row, steel sheet metal cage

Strengths

- Chemical and corrosion resistance
- Reliability in demanding environments
- Simple design and robust operation.
- Low friction torque enables high speeds.
- Capable of withstanding radial and axial loads in both directions.

Applications

Household appliances
Automotive equipment
Small reducers

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x52x52 mm
Logistic Weight129 g
Inner diameter25 mm
Outer diameter52 mm
Width15 mm
SealingOpen
Bearing ClearanceCN
SeriesS62
Reference speed14100 rpm
Limit speed19400 rpm
Basic static load, radial - C0r6300 N
Basic dynamic load, radial - Cr11900 N
Show UNSPSC/ECL@SS
£ 16.57 excl. VAT
/ Each
£ 19.88 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories