Deep groove ball bearing NTN 6216C4, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
NTN - Deep Groove Ball Bearing - 6216C4
See technical informationSee documentsReferences
NTN:6216C4
Rubix:204A9875
EAN:4547359371406



Documents
Product details : NTN 6216C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x26 mm |
|---|---|
| Logistic Weight | 1440 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 26 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 80500 N |
| Weight | 0.045 kg |
Show UNSPSC/ECL@SS
£ 55.78 excl. VAT
/ Each
£ 66.94 incl. VAT
- Usually arrives within 14 working days
