Deep groove ball bearing FAG 6236-M-C4, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm

Deep groove ball bearing

See technical information

References

FAG:6236-M-C4
Rubix:274A6934
Manufacturer :0191066370040
EAN:4012801559119
brand logo

Technical specifications

Inner diameter180 mm
Outer diameter320 mm
Width52 mm
See all Specifications

Product details : FAG 6236-M-C4 DEEP GROOVE BALL BEARING


Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62..-M, single row, solid brass cage

Technical specifications


Attributes
Logistic Weight18770 g
Inner diameter180 mm
Outer diameter320 mm
Width52 mm
Sealingopen
Bearing Clearancec4
Series62..-m
Cagebrass
Reference speed2750 rpm
Limit speed3650 rpm
Basic static load, radial - C0r244000 N
Basic dynamic load, radial - Cr240000 N
£ 783.39 excl. VAT
/ Each
£ 940.07 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories