Deep groove ball bearing PTN 61703-2Z, Outer diameter: 23 mm | Width: 4 mm | Inner diameter: 17 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:61703-2Z
Rubix:251A5578
Manufacturer :893879
EAN:3660338463341



Documents
Product details : PTN 61703ZZ-PTN DEEP GROOVE BALL BEARING 61703-ZZ
Through hardened round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
SHIELD DEEP GROOVE BALL BEARING
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 23 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 61700 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 21000 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 860 N |
| Basic dynamic load, radial - Cr | 1200 N |
| Weight | 0.004 kg |
Show UNSPSC/ECL@SS
£ 32.60 excl. VAT
/ 20 pieces
£ 39.12 incl. VAT
- Usually arrives within 14 working days
