Deep groove ball bearing FAG S61804 -2Z-HLC, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Deep groove ball bearing
See technical informationReferences
FAG:S61804 -2Z-HLC
Rubix:274A8361
Manufacturer :0555205100000
EAN:4047643153751

Product details : FAG S61804-2Z-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing S618..-2Z, corrosion-resistant materials, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 32 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | s618..-2z |
| Material | steel |
| Limit speed | 28500 rpm |
| Basic static load, radial - C0r | 1970 N |
| Basic dynamic load, radial - Cr | 3410 N |
Show UNSPSC/ECL@SS
£ 15.64 excl. VAT
/ Each
£ 18.77 incl. VAT
- Delivery usually within ( 7 ) days
