Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6804JRC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6804JRC3, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN
References
ntn:
6804JRC3
rubix:
205A0722
ean:
4547359408669
Technical specifications
Inner diameter
20
mm
Outer diameter
32
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6804JRC3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
32
mm
Width
7
mm
Sealing
Open
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.26
excl. VAT
/
Each
£
8.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6216-M-J20AB-C3, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF RLS 6-2RS1, Outer diameter: 47.625 mm | Width: 14.288 mm | Inner diameter: 19.05 mm
Deep groove ball bearing NSK 6211C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 16101JRX, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6308-2RSR-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6203-C-HRS>V, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6313ZZNRC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG S6206-2RSR-HLC, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 63000EE, Outer diameter: 26 mm | Width: 12 mm | Inner diameter: 10 mm
Deep groove ball bearing INA 308-NPP-B, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6313 NR, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing NSK 6844M, Outer diameter: 270 mm | Width: 24 mm | Inner diameter: 220 mm
Deep groove ball bearing NTN 16005/C3, Outer diameter: 47 mm | Width: 8 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 61888-M, Outer diameter: 540 mm | Width: 46 mm | Inner diameter: 440 mm
Deep groove ball bearing NSK 6900DD, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm