Deep groove ball bearing FAG 61701-2Z-HLC, Outer diameter: 18 mm | Width: 4 mm | Inner diameter: 12 mm
Deep groove ball bearing
See technical informationReferences
FAG:61701-2Z-HLC
Rubix:274A6709
Manufacturer :0553981890000
EAN:4012802337327




Product details : FAG 61701-2Z-HLC DEEP GROOVE BALL BEARING
FAG grooved ball bearing, 2 covering discs
Technical specifications
Attributes
| Logistic Weight | 3,1 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 18 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 617..-2z |
Show UNSPSC/ECL@SS
£ 106.80 excl. VAT
/ 10 pieces
£ 128.16 incl. VAT
- Delivery usually within ( 7 ) days
