Deep groove ball bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 33 mm |
Logistic Weight | 4220 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 33 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Reference speed | 3200 rpm |
Limit speed | 3500 rpm |
Basic static load, radial - C0r | 136000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days