Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6211F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6211F605, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SNR
References
snr:
6211F605
rubix:
204A9748
ean:
3413521200199
Technical specifications
Inner diameter
55
mm
Outer diameter
100
mm
Width
21
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6211F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
100
mm
Width
21
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.91
excl. VAT
/
Each
£
45.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 638ZZ/2AS, Outer diameter: 28 mm | Width: 9 mm | Inner diameter: 8 mm
Deep groove ball bearing SKF 6315-2Z/C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing SNR 6210NREE, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6012-2RSR, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG S63801-2Z-HLC, Outer diameter: 21 mm | Width: 7 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6211-2RS2/C3HT, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing NSK 6221C3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm
Deep groove ball bearing Timken 6301-2RS, Outer diameter: 37 mm | Width: 11 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6309-J20AA-C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6209-C-C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6026-2RSR, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing FAG 6205-C-C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN 6312, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6028-M-C3, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN 6313L1C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm