Deep groove ball bearing FAG 6352-M-C3, Outer diameter: 540 mm | Width: 102 mm | Inner diameter: 260 mm

Deep groove ball bearing

See technical information

References

FAG:6352-M-C3
Rubix:260A4904
Manufacturer :0384526500030
EAN:4012801570428
brand logo

Technical specifications

Inner diameter260 mm
Outer diameter540 mm
Width102 mm
See all Specifications

Product details : FAG 6352-M-C3 DEEP GROOVE BALL BRG


Deep groove ball bearing 63..-M, single row, solid brass cage

Technical specifications


Attributes
Logistic Weight115000 g
Inner diameter260 mm
Outer diameter540 mm
Width102 mm
Sealingopen
Bearing Clearancec3
Series63..-m
Cagebrass
Reference speed1650 rpm
Limit speed2080 rpm
Basic static load, radial - C0r720000 N
Basic dynamic load, radial - Cr520000 N
£ 7,333.75 excl. VAT
/ Each
£ 8,800.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories