Deep groove ball bearing SNR 6207HT200ZZ, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6207HT200ZZ
Rubix:204A9600
EAN:3413520353162



Documents
Product details : SNR 6207HT200ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides, for 200°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 302 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 4400 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.285 kg |
Show UNSPSC/ECL@SS
£ 32.59 excl. VAT
/ Each
£ 39.11 incl. VAT
- Delivery usually within ( 3 ) days
