Deep groove ball bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 26 mm |
Width | 7 mm |
Logistic Weight | 11 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 26 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 638..-2RSR |
Usually arrives within 14 working days