Deep groove ball bearing SNR 6009HVZZ, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
SNR - Specific ball bearings - 6009.HVZZ
See technical informationReferences
SNR:6009HVZZ
Rubix:204A9008
Manufacturer :6009.HVZZ
EAN:3413520650780



Product details : SNR 6009HVZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed polyamide cage, shields on both sides, for high speed applications.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | polyamide |
| Reference speed | 9700 rpm |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 15100 N |
| Basic dynamic load, radial - Cr | 20500 N |
| Weight | 0.243 kg |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ Each
£ 26.04 incl. VAT
- Usually arrives within 14 working days
