Deep groove ball bearing FAG S61801-2RSR-HLC, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 12 mm
Deep groove ball bearing
See technical informationReferences
FAG:S61801-2RSR-HLC
Rubix:238A2501
Manufacturer :0553985450000
EAN:4012802602869

Product details : FAG S61801-2RSR-HLC DEEP GROOVE BALL BEARING
This single-row stainless steel ball bearing is designed to offer exceptional corrosion resistance and durability. Its design ensures optimal performance, a long service life, and high reliability, even under harsh conditions.
Maintenance:
Regular maintenance is essential to ensure optimal performance and a long service life for this bearing. This includes regular lubrication with a suitable lubricant, periodic inspection of the bearing’s condition, and replacement in case of wear or damage.
Sealing:
This bearing is equipped with high-quality seals to ensure effective protection against contaminants and lubricant leakage. The seals prevent the ingress of dust, dirt, and other contaminants. This effective sealing helps extend the bearing’s service life and ensure optimal operation under a variety of conditions.
Brand Information:
For decades, FAG has been recognized as a global leader in the manufacture of high-quality bearings. With unmatched expertise and a commitment to innovation, FAG offers a comprehensive range of bearing solutions to meet the industry’s most demanding needs. By choosing this ball bearing, you’re choosing performance, reliability, and durability. Contact us today to find out how FAG can help you optimize your operations and improve your efficiency.
Maintenance:
Regular maintenance is essential to ensure optimal performance and a long service life for this bearing. This includes regular lubrication with a suitable lubricant, periodic inspection of the bearing’s condition, and replacement in case of wear or damage.
Sealing:
This bearing is equipped with high-quality seals to ensure effective protection against contaminants and lubricant leakage. The seals prevent the ingress of dust, dirt, and other contaminants. This effective sealing helps extend the bearing’s service life and ensure optimal operation under a variety of conditions.
Brand Information:
For decades, FAG has been recognized as a global leader in the manufacture of high-quality bearings. With unmatched expertise and a commitment to innovation, FAG offers a comprehensive range of bearing solutions to meet the industry’s most demanding needs. By choosing this ball bearing, you’re choosing performance, reliability, and durability. Contact us today to find out how FAG can help you optimize your operations and improve your efficiency.
Strengths
Corrosion Resistance: This stainless steel bearing is perfect for humid or harsh environments where corrosion is a major concern. It resists chemicals, water, and other corrosive agents, making it ideal for use in the food and beverage industry, water treatment, and other demanding industries.
Long-lasting performance: This bearing is designed to operate reliably under harsh conditions. Its robust design, high-quality materials, and effective seals allow it to withstand heavy loads, resist impacts, and operate smoothly for extended periods.
Ease of Installation and Maintenance: This bearing is easy to install and remove, reducing downtime and maintenance costs. Its effective seals retain lubricant and prevent the ingress of contaminants, reducing the need for frequent lubrication.
High load capacity: This bearing can withstand significant radial and axial loads in both directions, making it ideal for a wide range of applications. Its robust design ensures it can handle heavy loads without deforming or breaking.
Sealed design: The seals provide maximum protection against contaminants.
Long-lasting performance: This bearing is designed to operate reliably under harsh conditions. Its robust design, high-quality materials, and effective seals allow it to withstand heavy loads, resist impacts, and operate smoothly for extended periods.
Ease of Installation and Maintenance: This bearing is easy to install and remove, reducing downtime and maintenance costs. Its effective seals retain lubricant and prevent the ingress of contaminants, reducing the need for frequent lubrication.
High load capacity: This bearing can withstand significant radial and axial loads in both directions, making it ideal for a wide range of applications. Its robust design ensures it can handle heavy loads without deforming or breaking.
Sealed design: The seals provide maximum protection against contaminants.
Applications
This rigid stainless steel ball bearing is particularly well-suited for a wide range of industrial applications, including:
Humid or corrosive environments: Water treatment facilities, the chemical industry, etc.
Industrial machinery and equipment: Material handling systems, conveyors, etc.
High-speed applications: Smooth and quiet operation for rapid rotation
Humid or corrosive environments: Water treatment facilities, the chemical industry, etc.
Industrial machinery and equipment: Material handling systems, conveyors, etc.
High-speed applications: Smooth and quiet operation for rapid rotation
Technical specifications
Attributes
| Logistic Weight | 6,5 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 21 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | s618..-2rsr |
| Limit speed | 18100 rpm |
| Basic static load, radial - C0r | 834 N |
| Basic dynamic load, radial - Cr | 1630 N |
Show UNSPSC/ECL@SS
£ 149.40 excl. VAT
/ 10 pieces
£ 179.28 incl. VAT
- Usually arrives within 14 working days
