Deep groove ball bearing SNR 6004ZZ, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
SNR - Deep Groove Ball Bearing - 6004.ZZ
See technical informationReferences
SNR:6004ZZ
Rubix:181A0724
Manufacturer :6004ZZ
EAN:3413520109332



Product details : SNR 6004ZZ DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 24000 rpm |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 9200 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 5.44 excl. VAT
/ Each
£ 6.53 incl. VAT
- Delivery usually within ( 3 ) days
