Deep groove ball bearing FAG 6220-C4, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing
See technical informationReferences
FAG:6220-C4
Rubix:238A2338
Manufacturer :0167216670040
EAN:4026677024701

Product details : FAG 6220-C4 SINGLE ROW DEEP GROOVE BALL BEARING
Radial deep groove ball bearings 62, main dimensions to DIN 625-1
Deep groove ball bearing 62, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 3300 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62 |
| Reference speed | 4800 rpm |
| Limit speed | 5000 rpm |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 130000 N |
Show UNSPSC/ECL@SS
£ 108.70 excl. VAT
/ Each
£ 130.44 incl. VAT
- Delivery usually within ( 7 ) days
