Deep groove ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistic Weight | 457 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 63 |
Reference speed | 9900 rpm |
Limit speed | 12300 rpm |
Basic static load, radial - C0r | 19100 N |
Basic dynamic load, radial - Cr | 35500 N |
Usually arrives within 14 working days