Deep Groove Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6000 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 3200 rpm |
Precision | P0 |
Basic static load, radial - C0r | 26350 N |
Basic dynamic load, radial - Cr | 33750 N |
Weight | 0.58 kg |
Usually arrives within 14 working days