Deep groove ball bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 39 mm |
Logistic Weight | 3820 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 39 mm |
Sealing | Two metal shields |
Bearing Clearance | C4 |
Series | 63..-2Z |
Reference speed | 5500 rpm |
Limit speed | 4550 rpm |
Basic static load, radial - C0r | 87000 N |
Basic dynamic load, radial - Cr | 131000 N |
Usually arrives within 14 working days