Deep groove ball bearing SNR 62210EEC3, Outer diameter: 190 mm | Width: 36 mm | Inner diameter: 105 mm

Deep groove ball bearings, single row

See technical informationSee documents

References

SNR:62210EEC3
Rubix:204A9968
EAN:3413520521110
brand logo

Technical specifications

Inner diameter105 mm
Outer diameter190 mm
Width36 mm
See all Specifications

Documents

Product details : SNR 62210EEC3 DEEP GROOVE BALL BEARING


Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)93x26x93 mm
Logistic Weight540 g
Inner diameter105 mm
Outer diameter190 mm
Width36 mm
Sealingtwo rubber seals
Bearing Clearancec3
Series6200
Cagesteel
Limit speed4900 rpm
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr34500 N
Weight0.514 kg
£ 33.94 excl. VAT
/ Each
£ 40.73 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories