Deep groove ball bearing INA 4207, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm

Deep groove ball bearing

See technical information

References

INA:4207
Rubix:105A2810
Manufacturer :0009392340000
EAN:4012802463989
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
Width23 mm
See all Specifications

Product details : INA RADIAL BALL BEARING 4207:INA


Ball bearing

Technical specifications


Attributes
Logistic Weight450 g
Inner diameter35 mm
Outer diameter72 mm
Width23 mm
Sealingopen
Bearing Clearancecn
Series42
£ 27.67 excl. VAT
/ Each
£ 33.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories