Deep groove ball bearing SKF 6203-2RSH/W64, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Rigid ball bearings
See technical informationReferences
SKF:6203-2RSH/W64
Rubix:236A7226
Manufacturer :196660
EAN:07316572192788

Product details : SKF 6203-2RSH/W64 SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing is designed to meet the demands of general industrial applications. It supports radial and axial loads in both directions, offers reliable performance, and is easy to install. This product stands out for its excellent sealing, durability, and robust design, ensuring optimal operation in various environments, including damp or dusty conditions.
Features:
This deep-groove ball bearing consists of a single row of balls and a sheet steel cage, ensuring good strength. Equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, it provides effective protection against contaminants such as dust and water. The standard internal radial clearance (CN) allows for high speeds while offering a good balance between load capacity and friction reduction. Thanks to its Solid Oil filling, this bearing is designed to operate in humid environments. Solid Oil is an oil-saturated polymer material molded into the bearing to occupy nearly all the free space while maintaining sufficient clearance for movement. Its microporous structure, composed of millions of pores, retains the oil through surface tension and gradually releases it upon contact with the surfaces during operation, ensuring effective micro-lubrication that enhances the bearing’s performance and durability.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its robust design and rubber seals that effectively retain the lubricant. To maintain optimal performance, it is recommended to regularly monitor temperature and vibrations, as well as perform periodic noise inspections.
Sealing:
This bearing is equipped with rubber lip seals on both sides, providing excellent sealing. They prevent the intrusion of dust and moisture, thereby protecting the bearing in corrosive environments. Although these seals create a slight increase in friction, they ensure reliable protection of the lubricant inside, which is a major advantage under various operating conditions. The close contact between the Solid Oil, the rolling elements, and the rings significantly reduces the penetration of contaminants into the bearing. In addition to this protective role, Solid Oil provides additional support, reinforcing the stability of the integrated seals and thereby contributing to better overall bearing performance in demanding environments.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of mechanical bearings. With innovative solutions and a presence in more than 40 industrial sectors, SKF is committed to improving the reliability and performance of rotating equipment. By combining durability and efficiency, the brand offers high-quality products tailored to the diverse needs of its customers.
Key Features:
• Excellent sealing thanks to rubber seals, reducing maintenance
• Stable performance even in dusty or humid environments
• Ability to withstand radial and axial loads in both directions
• High speed with moderate friction for a variety of applications
• Increased durability, extending the product’s service life
• Long service life because, as the temperature rises, Solid Oil causes the oil to migrate to the surface of the polymer material, allowing the lubricant to be distributed throughout the bearing
• The polymer reabsorbs the released oil at high temperatures
• Resistant to washing, as Solid Oil cannot be removed by water
• Reduced maintenance thanks to seals and Solid Oil that retain the lubricant inside the bearing
Applications:
This bearing is ideal for a variety of industrial applications, including conveyor systems, material handling equipment, and agricultural machinery. Its robust design makes it suitable for demanding production environments, such as manufacturing lines and logistics systems, where reliability and performance are essential. Thanks to its ability to handle heavy loads and operate at high speeds, this product is a top choice for industry professionals.
Features:
This deep-groove ball bearing consists of a single row of balls and a sheet steel cage, ensuring good strength. Equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, it provides effective protection against contaminants such as dust and water. The standard internal radial clearance (CN) allows for high speeds while offering a good balance between load capacity and friction reduction. Thanks to its Solid Oil filling, this bearing is designed to operate in humid environments. Solid Oil is an oil-saturated polymer material molded into the bearing to occupy nearly all the free space while maintaining sufficient clearance for movement. Its microporous structure, composed of millions of pores, retains the oil through surface tension and gradually releases it upon contact with the surfaces during operation, ensuring effective micro-lubrication that enhances the bearing’s performance and durability.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its robust design and rubber seals that effectively retain the lubricant. To maintain optimal performance, it is recommended to regularly monitor temperature and vibrations, as well as perform periodic noise inspections.
Sealing:
This bearing is equipped with rubber lip seals on both sides, providing excellent sealing. They prevent the intrusion of dust and moisture, thereby protecting the bearing in corrosive environments. Although these seals create a slight increase in friction, they ensure reliable protection of the lubricant inside, which is a major advantage under various operating conditions. The close contact between the Solid Oil, the rolling elements, and the rings significantly reduces the penetration of contaminants into the bearing. In addition to this protective role, Solid Oil provides additional support, reinforcing the stability of the integrated seals and thereby contributing to better overall bearing performance in demanding environments.
Brand Information:
SKF, founded in 1907, is a global leader in the manufacture of mechanical bearings. With innovative solutions and a presence in more than 40 industrial sectors, SKF is committed to improving the reliability and performance of rotating equipment. By combining durability and efficiency, the brand offers high-quality products tailored to the diverse needs of its customers.
Key Features:
• Excellent sealing thanks to rubber seals, reducing maintenance
• Stable performance even in dusty or humid environments
• Ability to withstand radial and axial loads in both directions
• High speed with moderate friction for a variety of applications
• Increased durability, extending the product’s service life
• Long service life because, as the temperature rises, Solid Oil causes the oil to migrate to the surface of the polymer material, allowing the lubricant to be distributed throughout the bearing
• The polymer reabsorbs the released oil at high temperatures
• Resistant to washing, as Solid Oil cannot be removed by water
• Reduced maintenance thanks to seals and Solid Oil that retain the lubricant inside the bearing
Applications:
This bearing is ideal for a variety of industrial applications, including conveyor systems, material handling equipment, and agricultural machinery. Its robust design makes it suitable for demanding production environments, such as manufacturing lines and logistics systems, where reliability and performance are essential. Thanks to its ability to handle heavy loads and operate at high speeds, this product is a top choice for industry professionals.
Technical specifications
Attributes
| Logistic Weight | 65,1 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
| Limit speed | 10500 rpm |
Show UNSPSC/ECL@SS
£ 69.33 excl. VAT
/ Each
£ 83.20 incl. VAT
- Usually arrives within 14 working days
