Deep groove ball bearing SNR 6204LTZZ, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
SNR Single-row Deep groove ball bearing ZZ
See technical informationSee documentsReferences
SNR:6204LTZZ
Rubix:204A9488
EAN:3413520358242



Documents
Product details : SNR 6204LTZZ SPECIFIC BALL BEARINGS
TOPLINE is a product line of 6000, 6200 and 6300 Deep groove ball bearings for applications in particular temperature or speed conditions. TOPLINE Bearings are generally sealed and have no separate suffix for the sealing, versions covered are marked with ZZ. The only open bearings in the TOPLINE product line are suffixes F605 and F600.
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, lubrication with LT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x20 mm |
|---|---|
| Logistic Weight | 106 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Reference speed | 16000 rpm |
| Limit speed | 12000 rpm |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12600 N |
| Weight | 0.785 kg |
Show UNSPSC/ECL@SS
£ 7.22 excl. VAT
/ Each
£ 8.66 incl. VAT
- Usually arrives within 14 working days
