6018
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6018 |
Basic static load, radial - C0r | 50600 N |
Basic dynamic load, radial - Cr | 58000 N |
Usually arrives within 14 working days