Deep Groove Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110x110 mm |
---|---|
Logistic Weight | 755,4 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 62 |
Material | Bearing steel |
Reference speed | 13000 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 55300 N |
In stock: Next day delivery