Deep groove ball bearing NTN 6000ZZC3/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
NTN - Deep Groove Ball Bearing - 6000ZZC3/5K
See technical informationSee documentsReferences
NTN:6000ZZC3/5K
Rubix:204A8797
EAN:4547359010190



Documents
Product details : NTN 6000ZZC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x8 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 1960 N |
| Basic dynamic load, radial - Cr | 5050 N |
| Weight | 0.019 kg |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- Usually arrives within 14 working days
