Deep groove ball bearing FAG 6204-C-2HRS-N>V, Width: 14 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6204-2RSR-N
FAG:6204-C-2HRS-N>V
Rubix:274A6816
Manufacturer :0959269330000
EAN:4064328339897

Product details : FAG 6204-C-2HRS-NV DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2HRS-N, single row, Generation C, seals, ring groove, steel sheet metal cage
Technical specifications
Attributes
| Width | 14 mm |
|---|---|
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 14700 N |
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
- Delivery usually within ( 7 ) days
