Deep Groove Ball Bearing
Inner diameter | 95 mm |
---|---|
Outer diameter | 145 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x145x145 mm |
---|---|
Logistic Weight | 1275,7 g |
Inner diameter | 95 mm |
Outer diameter | 145 mm |
Width | 24 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 4800 rpm |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 63700 N |
Usually arrives within 14 working days