NTN - Deep Groove Ball Bearing - 62/32
Inner diameter | 32 mm |
---|---|
Outer diameter | 65 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 65x65x17 mm |
---|---|
Logistic Weight | 231 g |
Inner diameter | 32 mm |
Outer diameter | 65 mm |
Width | 17 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 11600 N |
Basic dynamic load, radial - Cr | 23000 N |
Weight | 0.021 kg |
Usually arrives within 14 working days