Deep Groove Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x140x140 mm |
---|---|
Logistic Weight | 1466,4 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 62.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 6000 rpm |
Basic static load, radial - C0r | 55 N |
Basic dynamic load, radial - Cr | 72800 N |
Usually arrives within 14 working days