Deep groove ball bearing NTN 6232C3, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
NTN - Deep Groove Ball Bearing - 6232C3
See technical informationSee documentsReferences
NTN:6232C3
Rubix:205A0019
EAN:4547359374971



Documents
Product details : NTN 6232C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x290x48 mm |
|---|---|
| Logistic Weight | 14300 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 186000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Weight | 0.032 kg |
Show UNSPSC/ECL@SS
£ 557.56 excl. VAT
/ Each
£ 669.07 incl. VAT
- Delivery usually within ( 3 ) days
