Deep groove ball bearing SNR 6005ZC3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:6005ZC3
Rubix:204A8909
Manufacturer :6005.ZC3
EAN:3413520110246



Product details : SNR 6005ZC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflector on one side
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 15000 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 5800 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 4.99 excl. VAT
/ Each
£ 5.99 incl. VAT
- Delivery usually within ( 3 ) days
