Deep groove ball bearing Timken 6226-C3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
6226
See technical informationReferences
Timken:6226-C3
Rubix:100A2598
EAN:0053893724539





Product details : TIMKEN 6226-C3 DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Applications
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6226 |
| Basic static load, radial - C0r | 148000 N |
| Basic dynamic load, radial - Cr | 165000 N |
Show UNSPSC/ECL@SS
£ 319.84 excl. VAT
/ Each
£ 383.81 incl. VAT
- Delivery usually within ( 7 ) days
