Deep Groove Ball Bearing
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 101.6 mm |
Width | 23.812 mm |
Logistics dimensions (L x W x H) | 23,81x101,6x101,6 mm |
---|---|
Logistic Weight | 884 g |
Inner diameter | 41.275 mm |
Outer diameter | 101.6 mm |
Width | 23.812 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | RMS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 9500 rpm |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 55300 N |
Weight | 0.9 kg |
Usually arrives within 14 working days