Deep groove ball bearing SNR 6016EE, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
SNR - Deep Groove Ball Bearing - 6016.EE
See technical informationReferences
SNR:6016EE
Rubix:204A9150
Manufacturer :6016EE
EAN:3413520117078



Product details : SNR 6016EE DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 22 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 39900 N |
| Basic dynamic load, radial - Cr | 46200 N |
| Weight | 0.821 kg |
Show UNSPSC/ECL@SS
£ 36.98 excl. VAT
/ Each
£ 44.38 incl. VAT
- Delivery usually within ( 3 ) days
