Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x26x26 mm |
---|---|
Logistic Weight | 18,4 g |
Inner diameter | 10 mm |
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 67000 rpm |
Limit speed | 34000 rpm |
Basic static load, radial - C0r | 1960 N |
Basic dynamic load, radial - Cr | 4750 N |
Usually arrives within 14 working days