Deep groove ball bearing SNR 6219C4, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
SNR - Deep Groove Ball Bearing - 6219.C4
See technical informationReferences
SNR:6219C4
Rubix:204A9921
Manufacturer :6219.C4
EAN:3413520185701



Product details : SNR 6219C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 5000 rpm |
| Limit speed | 6200 rpm |
| Basic static load, radial - C0r | 81900 N |
| Basic dynamic load, radial - Cr | 108000 N |
| Weight | 2.65 kg |
Show UNSPSC/ECL@SS
£ 101.14 excl. VAT
/ Each
£ 121.37 incl. VAT
- Delivery usually within ( 3 ) days
