Deep groove ball bearing NTN 6414C3, Outer diameter: 180 mm | Width: 42 mm | Inner diameter: 70 mm
NTN - Deep Groove Ball Bearing - 6414C3
See technical informationSee documentsReferences
NTN:6414C3
Rubix:205A0698
EAN:4547359584370



Documents
Product details : NTN 6414C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x42 mm |
|---|---|
| Logistic Weight | 5155 g |
| Inner diameter | 70 mm |
| Outer diameter | 180 mm |
| Width | 42 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 89500 N |
| Basic dynamic load, radial - Cr | 142000 N |
Show UNSPSC/ECL@SS
£ 136.61 excl. VAT
/ Each
£ 163.93 incl. VAT
- Delivery usually within ( 3 ) days
