Deep Groove Ball Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x420x420 mm |
---|---|
Logistic Weight | 31000 g |
Inner diameter | 280 mm |
Outer diameter | 420 mm |
Width | 65 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 3000 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 405 N |
Basic dynamic load, radial - Cr | 302 N |
Usually arrives within 14 working days