Schaeffler Deep Groove Ball Bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Sealing | Two metal shields |
Series | S60..-2RSR |
Cage | Steel |
Reference speed | 1580 rpm |
Limit speed | 3900 rpm |
Usually arrives within 14 working days