6312
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6312 |
Basic static load, radial - C0r | 51800 N |
Basic dynamic load, radial - Cr | 81800 N |
Usually arrives within 14 working days