Deep Groove Ball Bearing
Inner diameter | 15.875 mm |
---|---|
Outer diameter | 39.688 mm |
Width | 11.112 mm |
Logistic Weight | 61,1 g |
---|---|
Inner diameter | 15.875 mm |
Outer diameter | 39.688 mm |
Width | 11.112 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | rls |
Material | bearing steel (bearing) |
Cage | steel |
Reference speed | 34000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 4750 N |
Basic dynamic load, radial - Cr | 9560 N |
Weight | 0.069 kg |
Usually arrives within 14 working days