Deep groove ball bearing Timken ER 23, Outer diameter: 72 mm | Width: 45.42 mm | Inner diameter: 36.513 mm
Insert Ball Bearing with set screw
See technical informationReferences
Timken:ER 23
Rubix:396A8666
EAN:0087796054639




Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 45.42 mm |
Product details : TIMKEN ER23 INSERT BALL BEARING
Locking bearing, B-type sealing washer on both sides of the bearing, snap ring, cylindrical outer diameter, set-screw fastening
Timken/Fafnir ER23 insert deep-groove ball bearing with wide inner ring and clamping set screw. Relubricatable, with R-seals/Narrow Shroud and nylon cage for compact assembly.
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 45.42 mm |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | cn |
| Series | er |
| Material | bearing steel |
| Cage | nylon |
| Reaming diameter | 36.513 mm |
| Basic static load, radial - C0r | 15273.6 N |
| Basic dynamic load, radial - Cr | 28416 N |
| Weight | 0.476 kg |
Show UNSPSC/ECL@SS
£ 43.80 excl. VAT
/ Each
£ 52.56 incl. VAT
- Delivery usually within ( 7 ) days