Topline ball bearings
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 60x60x21 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 6200 |
Reference speed | 22000 rpm |
Limit speed | 34000 rpm |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 6800 N |
Weight | 0.038 kg |
Usually arrives within 14 working days