Deep Groove Ball Bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 13 mm |
Width | 5 mm |
Logistic Weight | 3,4 g |
---|---|
Inner diameter | 4 mm |
Outer diameter | 13 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62..-2Z |
Material | Bearing steel |
Cage | Steel |
Limit speed | 53000 rpm |
Basic static load, radial - C0r | 290 N |
Basic dynamic load, radial - Cr | 936 N |
In stock: Next day delivery