Deep groove ball bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 7 mm |
Width | 2.5 mm |
Logistic Weight | 0,33 g |
---|---|
Inner diameter | 4 mm |
Outer diameter | 7 mm |
Width | 2.5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | MR..-2Z |
Usually arrives within 14 working days