Miniature ball bearing FAG MR84-2Z-HLC, Outer diameter: 8 mm | Width: 3 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:MR84-2Z-HLC
Rubix:238A2885
Manufacturer :0552338990000
EAN:4012802602777

Product details : FAG MR84-2Z-HLC DEEP GROOVE BALL BEARINGMINI BEARING SINGLE ROW
Grooved ball bearing
Technical specifications
Attributes
| Logistic Weight | 0,7 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 8 mm |
| Width | 3 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | mr..-2z |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 76.80 excl. VAT
/ 10 pieces
£ 92.16 incl. VAT
- Usually arrives within 14 working days
