Deep Groove Ball Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 34x310x310 mm |
---|---|
Logistic Weight | 8752,3 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 34 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4300 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 190 N |
Basic dynamic load, radial - Cr | 168 N |
Usually arrives within 14 working days